1-1/2 in. Sweat Circulator Setter
1-1/2 in. Sweat Circulator Setter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integral valved read-out ports
- Calibrated name plate
- Memory stop screw/button
- Lead-free brass bod
- Drain/purge connection
- Sweat or NPT connections
- Cast/ductile iron body
- Flanged or grooved connections
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Sizes:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Cast Iron
- UPC:
- 683328174037
- Valve Body Material:
- Brass
- Valve Body Style:
- Sweat
- Valve Type:
- Circuit Setter Balance Valve