1 in. Cast Iron Circulator Pump Flange Set
1 in. Cast Iron Circulator Pump Flange Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Product Type:
- Flange
- Pump Body Material:
- Cast Iron
- Type:
- B101202
- UPC:
- 683328012025