1 x 3/4 in. Sweat x Press Bronze Half Union Pressure Relief
1 x 3/4 in. Sweat x Press Bronze Half Union Pressure Relief
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- Press
- End Connections:
- NPT x Press
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- UPC:
- 683328222479