This product requires certification to purchase.

115V Brass Circulator Pump

Bell & Gossett

115V Brass Circulator Pump

  • Fast #
  • Part #B60A0B1005
  • Item #9936111
  • Manufacturer Part #60A0B1005
3.7 out of 5 Customer Rating
Brand image
Bell & Gossett

115V Brass Circulator Pump

  • Fast #
  • Part #B60A0B1005
  • Item #9936111
  • Manufacturer Part #60A0B1005
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed with a shaftless spherical motor with permanent magnet technology for improved efficiency
  • All e³ circulators are made from lead free* construction
  • This switch is only available on models without the internal temperature sensor. A stepless motor switch allows infinite motor speed variation
  • This built-in temperature sensor is adjustable and will turn the circulators off when it reaches the set point and turn the circulators back on when the temperature is more than 10°F (6°C) below the set point. Only available on fixed-speed motors
  • UltraCirc: The UltraCirc comes with 1/2" union connections and has a built in air purger to remove unwanted air. The UltraCric also has a built in check and isolation valves for easy isolation and removal of motor housing
  • The e³ circulators have the option of a 1/2" sweat connection
  • Threaded: The e³ circulators have the option of 1/2" female NPT
  • E³ circulators can provide an even greater increase in energy savings when used in combination with the e³-Timer. The timer is easily installed by removing the motor end cap, plugging in the timer and setting the timer schedule
  • E³ circulators have the option to be pre-wired with a 6 ft. electrical plug. For fastest installation, install the circulators into the piping and simply plug the circulator into a standard outlet
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Blower Type:
ECM
Connection Size:
1/2
Flow Rate:
6 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Circulator Pump
Pump Body Material:
Brass
Volts:
115V