115V Circulator Pump
115V Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Height:
- 6-19/25
- Maximum Temperature:
- 203
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- UL Listed:
- No
- UPC:
- 683328233598
- Volts:
- 115V