115V Motor
115V Motor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- ITT-Bell & Gossett Series 60 and 1522 Pumps
- Horsepower:
- 1/2 hp
- NSF Certified:
- No
- Phase:
- Single Phase
- RPM:
- 1725
- UL Listed:
- No
- UPC:
- 683328110448
- Volts:
- 115V