1510 and 1531 Series Circulator Pumps Seal Kit
1510 and 1531 Series Circulator Pumps Seal Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 1510, Series 1531, Series 80, Series e-1510, Series e-1531, Series e-1532, Series e-80
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Carbon, Ceramic, Rubber
- Material Type:
- Buna-N
- Product Type:
- Seal Kit
- UPC:
- 683328231495