2 in. NPT Stainless Steel Pump Flange
2 in. NPT Stainless Steel Pump Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- Series HV, PL-45B, PL-50B, PL-100B, NBF-45, Ecocirc® XLB
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber, Stainless Steel
- Origin:
- Global
- Product Type:
- Flange