This product requires certification to purchase.

275 GPM 2HP 208-230V Cast Iron Centrifugal Pump

Bell & Gossett

275 GPM 2HP 208-230V Cast Iron Centrifugal Pump

  • Fast #
  • Part #B104318
  • Item #10037479
  • Manufacturer Part #104318
4.6 out of 5 Customer Rating
Brand image
Bell & Gossett

275 GPM 2HP 208-230V Cast Iron Centrifugal Pump

  • Fast #
  • Part #B104318
  • Item #10037479
  • Manufacturer Part #104318
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Economical operation
  • User-friendly communication
  • Increased system control
  • Simplified selection
  • Requires Certification

Specifications

AMP:
6
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Flow Rate:
275 gpm
Horsepower:
2 hp
Material:
Cast Iron
Maximum Temperature:
230
Pressure - Maximum:
175 psi
Product Type:
Circulator Pump
Pump Application:
HVAC
Pump Body Material:
Cast Iron
Pump Phase:
1
Pump Stage:
1
RPM:
2900
Type:
B104318
UPC:
683328236933
Volts:
208-230V
Weight:
56