3/4 hp 1-Phase Motor
3/4 hp 1-Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fan Speeds:
- 1
- Horsepower:
- 3/4 hp
- Motor Enclosure:
- Open Drip Proof (ODP)
- NSF Certified:
- No
- Phase:
- Single Phase
- RPM:
- 1725
- UL Listed:
- No
- UPC:
- 683328692302
- Volts:
- 115V