3/4 HP 115/230V Circulator Pump
3/4 HP 115/230V Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Connection Size:
- 3
- Connection Type:
- Flanged
- Horsepower:
- 3/4 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 225
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- No
- UPC:
- 683328222202
- Volts:
- 115/230V