This product requires certification to purchase.

4 in. x 3 in. Cast Iron Suction Diffuser

Bell & Gossett

4 in. x 3 in. Cast Iron Suction Diffuser

  • Fast #
  • Part #B115104
  • Item #10412146
  • Manufacturer Part #B115104
4.4 out of 5 Customer Rating
Brand image
Bell & Gossett

4 in. x 3 in. Cast Iron Suction Diffuser

  • Fast #
  • Part #B115104
  • Item #10412146
  • Manufacturer Part #B115104
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Patented flow cone eliminates recirculation zones, directing flow toward the pump, improving flow conditioning and maximizing pump efficiency retention
  • Space saving elbow design facilitates a close transition between return piping and pump suction, eliminating the need for straight lengths of pipe and separate long radius elbows or reducing elbows
  • Full Length straightening vanes assure uniform flow pattern for pump inlet
  • Large diameter orifice cylinder prevents debris from entering pump suction while maintaining low pressure drop
  • Fine mesh throwaway start-up strainer assures cleaner, more trouble-free system
  • Completely removable internals and plug/blow down connection for fast and easy routine maintenance
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4
Fitting Size 2:
3
Fitting Sizes:
4 in x 3 in
Length:
11
Material:
Cast Iron
Maximum Temperature:
250
Pressure - Maximum:
175 psi
Type:
B115104