4.4 Gallon Heater CAPA DIAPH Tank
4.4 Gallon Heater CAPA DIAPH Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Helps Prevent Excessive Pressures in Heating Systems.
- Increases System Performance.
- Reduces Oxygen Corrosion.
- In-line and Floor Mount Installation.
Specifications
- Material:
- Carbon Steel, Rubber
- Material Type:
- Butyl
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 100 psi
- Pump Body Material:
- Steel
- Type:
- GFFWNFXHBX
- Weight:
- 10 lb