This product requires certification to purchase.

6 in. Triple Duty Valve

Bell & Gossett

6 in. Triple Duty Valve

  • Fast #
  • Part #B132163
  • Item #10411920
  • Manufacturer Part #B132163
3.3 out of 5 Customer Rating
Brand image
Bell & Gossett

6 in. Triple Duty Valve

  • Fast #
  • Part #B132163
  • Item #10411920
  • Manufacturer Part #B132163
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The design combines three valves into one. A calibrated balance valve, a spring loaded check valve, and an isolation/shut-off valve.
  • The combination of multiple valves helps save space and reduces installation time and money.
  • All Triple Duty® Valves features a calibrated nameplate designed to allow you to accurately balance your system and throttle excess flow.
  • All valves feature a memory stop or memory button to allow you to return the valve to its set position after shut-off.
  • All B&G Triple Duty® Valves also include a spring loaded check valve to prevent backflow and gravity circulation.
  • Requires Certification

Specifications

BAA Compliant:
Yes
Height:
17-39/50
Length:
19
Material:
Cast Iron
Maximum Temperature:
250
Pressure - Maximum:
175 psi
Product Type:
Balance Valve
Type:
B132163
Valve Size:
6 in
Width:
18