1/12 hp 115V Stainless Steel Circulator Pump
Ecocirc® 1/12 hp 115V Stainless Steel Circulator Pump
Product Details
Product Details
- The ecocirc® XL circulator is designed with a highly efficient electronically commutated permanent magnet motor (ECM technology)
- Cast iron model is designed for closed loop hydronic heating and cooling systems, and stainless steel body pump for plumbing systems or open loop heating and cooling systems
- Economical operation
- Chilled water applications
- User-friendly interface
- Pump protection
- High visibility
- Multiple inputs
- Start-stop temp control
- Pressure regulation
Specifications
- AMP:
- 0.1, 1.3
- ANSI:
- ANSI 372
- Collection:
- Ecocirc®
- Horsepower:
- 1/12 hp
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UPC:
- 683328247106
- Volts:
- 115V
- Watts:
- 85 W