ECOCIRC XL 40-200 1HP 208-230/1/60
Ecocirc ECOCIRC XL 40-200 1HP 208-230/1/60
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Intelligent Control featuring multiple standard control modes (Proportional Pressure, Constant Pressure, Constant Speed) & Night Mode
- Multiple inputs including start/stop, temperature control, pressure regulation, and advanced MODBUS or BACnet control
- Highly efficient ECM motor combined with optimized pump hydraulics to minimize operational costs
- Simplified, user-friendly status display
- Cast iron model is designed for closed loop hydronic heating and cooling systems
Specifications
- Collection:
- Ecocirc
- Connection Size:
- 2
- Connection Type:
- Flanged
- Flow Rate:
- 200 gpm
- Flow at 10 feet of Head:
- 175
- Flow at 5 feet of Head:
- 190
- Flow of 15 feet of Head:
- 150
- Height:
- 11-1/2
- Hertz:
- 60
- Horsepower:
- 1 hp
- Length:
- 15-1/4
- Maximum Feet of Head:
- 40
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 175 psi
- Product Type:
- Circulator Pump
- Pump Application:
- HVAC
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ECM
- Pump Phase:
- 1
- Type:
- BEL104312
- UL Listed:
- Yes
- UPC:
- 683328236919
- Volts:
- 208-230V
- Watts:
- 825
- Weight:
- 41.8
- Width:
- 9-1/2