XL 55-45 1/2HP 208-230V Cast Iron High Efficiency Large Wet Rotor Circulator
Ecocirc XL 55-45 1/2HP 208-230V Cast Iron High Efficiency Large Wet Rotor Circulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Intelligent Control featuring multiple standard control modes (Proportional Pressure, Constant Pressure, Constant Speed) & Night Mode
- Multiple inputs including start/stop, temperature control, pressure regulation, and advanced MODBUS or BACnet control
- Highly efficient ECM motor combined with optimized pump hydraulics to minimize operational costs
- Simplified, user-friendly status display
- Cast iron model is designed for closed loop hydronic heating and cooling systems
Recommended Accessories
Specifications
- Collection:
- Ecocirc
- Connection Size:
- 3/4, 1, 1-1/4, 1-1/2
- Connection Type:
- Flanged
- Flow Rate:
- 45 gpm
- Flow at 10 feet of Head:
- 44
- Flow at 5 feet of Head:
- 45
- Flow of 15 feet of Head:
- 42
- Height:
- 6-2/5
- Hertz:
- 60
- Horsepower:
- 1/2 hp
- Length:
- 12
- Maximum Feet of Head:
- 55
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 175 psi
- Product Type:
- Circulator Pump
- Pump Application:
- HVAC
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ECM
- Pump Phase:
- 1
- Type:
- B104306
- UPC:
- 683328236889
- Volts:
- 208-230V
- Watts:
- 500
- Weight:
- 26.4
- Width:
- 8-1/10