8-Light Chandelier in French Bronze/Gold Leaf
Bella Cristallo 8-Light Chandelier in French Bronze/Gold Leaf
Product Details
Product Details
- The Bella Cristallo collection is a shining example of the sophisticated craftsmanship of traditionally styled lighting.
- Durable steel construction is built to last offering a clean polished look
- Pleated Champagne Cloth Shades
- Uses 8-60 Watt Candelabra Base Bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- Max Overall Height 180.75 in.
- ETL Listed
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Bella Cristallo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- French Bronze, Gold Leaf
- ETL Listed:
- Yes
- Glass Type:
- Pleated Champagne
- Height:
- 29
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 8
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Type:
- R1MRVLCHWH
- UL Listed:
- No
- UPC:
- 840254041684
- Watts:
- 60
- Width:
- 35