13-4/5 in. Tube
13-4/5 in. Tube
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- IAPMO Listed:
- No
- Length:
- 13-4/5 in
- Material:
- Brass
- Product Type:
- Tube