This product requires certification to purchase.

Cabinet Knob Handle in Oil Rubbed Bronze

Belwith Products

Cabinet Knob Handle in Oil Rubbed Bronze

  • Fast #
  • Part #BP3014OBH
  • Item #7261225
  • Manufacturer Part #P3014-OBH
4.2 out of 5 Customer Rating
Brand image
Belwith Products

Cabinet Knob Handle in Oil Rubbed Bronze

  • Fast #
  • Part #BP3014OBH
  • Item #7261225
  • Manufacturer Part #P3014-OBH
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
1 in
Material:
Zinc
UPC:
078555808082
Width:
1 in