13/16 in. Cabinet Pull in Matte Black and Brushed Golden Brass
Ostia 13/16 in. Cabinet Pull in Matte Black and Brushed Golden Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Ostia collection
- This collection draws upon classic and timeless design elements
- The subtle details of this collection have been meticulously composed to create these contemporary pieces
- All essential mounting hardware included for an effortless installation
- Covered by a limited lifetime warranty
- Includes 1 pull
Specifications
- Center to Center:
- 5-1/16
- Collection:
- Ostia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black and Brushed Golden Brass
- Hardware Type:
- Cabinet Pull
- Height:
- 1-5/8
- Length:
- 6-5/16
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 078555891848
- Width:
- 13/16