This product requires certification to purchase.

1-1/4 in. Knob in Matte Black

Belwith Products

Urbane 1-1/4 in. Knob in Matte Black

  • Fast #
  • Part #BB077944MB
  • Item #9538837
  • Manufacturer Part #B077944MB
5 out of 5 Customer Rating
Brand image
Belwith Products

Urbane 1-1/4 in. Knob in Matte Black

  • Fast #
  • Part #BB077944MB
  • Item #9538837
  • Manufacturer Part #B077944MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Urbane
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Length:
1-1/4 in
Material:
Zinc
Style:
Contemporary
UPC:
078555901516
Width:
1-1/4 in