This product requires certification to purchase.

Elongated Closed Front with Cover Toilet Seat in White

Bemis

Affinity™ Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #B1200E4000
  • Item #7784690
  • Manufacturer Part #1200E4 000
5 out of 5 Customer Rating
Brand image
Bemis

Affinity™ Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #B1200E4000
  • Item #7784690
  • Manufacturer Part #1200E4 000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stay·Tite® Seat Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
  • Whisper·Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers.
  • Easy·Clean® hinge allows for quick removal of seat for easy cleaning.
  • Precision·Fit® provides adjustability for the perfect bowl fit.
  • Super·Grip® bumpers prevent seat shifting and provide greater stability.
  • Solid resilient plastic with molded-in color resists wear, chips and stains.
  • Proudly made in the USA.
  • Fits most manufacturers’ elongated toilets.
  • Made with eco-friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Affinity™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-13/16
Fits Brand:
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
GSA Approved:
No
Height:
2-1/4
IAPMO Listed:
Yes
Length:
18-563/1000
Material:
Plastic
NSF Certified:
No
Seat Features:
Slow-Close, Easy Clean, Protective Bumpers
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
073088156631
Width:
14