17-1/8 in. Molded Wood Residential Toilet Seat in Brushed Nickel
Alesio II™ 17-1/8 in. Molded Wood Residential Toilet Seat in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
- Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
- Highly-stylized design with superior high-gloss finish resists chipping and scratching
- Stylish secure brushed-nickel hinges accent bath hardware
- Fits all round toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Alesio II™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-1/16 in
- IAPMO Listed:
- No
- Length:
- 17-1/8 in
- Material:
- Enameled Wood
- Proposition 65:
- WARNING: This product can expose you to formaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088136183
- Width:
- 14-3/8 in