Elongated Closed Front Toilet Seat with Cover in White
Alesio II™ Elongated Closed Front Toilet Seat with Cover in White
Product Details
Product Details
- STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
- Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
- Highly-stylized design with superior high-gloss finish resists chipping and scratching
- Stylish secure chrome hinges accent bath hardware
- Fits all elongated toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Alesio II™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-1/4
- IAPMO Listed:
- No
- Length:
- 19-1/8
- Proposition 65:
- WARNING: This product can expose you to formaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- B19170CHSL000
- UPC:
- 073088136053
- Width:
- 14-1/8