Elongated Closed Front with Cover Toilet Seat in Biscuit
Ashland™ Elongated Closed Front with Cover Toilet Seat in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stay·Tite® Seat Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
- Whisper·Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers.
- Easy·Clean® hinge allows for quick removal of seat for easy cleaning.
- Precision·Fit® provides adjustability for the perfect bowl fit.
- Color-matched bumpers and hinges.
- Proudly made in the USA.
- Fits most manufacturers’ elongated toilets.
- Durable, enameled wood with superior high-gloss finish resists chipping and scratching.
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ashland™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-79/100
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 2-1/8
- IAPMO Listed:
- No
- Length:
- 18-391/500
- Material:
- Enameled Wood
- NSF Certified:
- No
- Seat Features:
- Slow-Close, Easy Clean
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- Toilet Seat
- UPC:
- 073088158437
- Width:
- 14-1/8