Elongated Bowl Open Front Less Cover Plastic Closet Seat Sta-Tite White
This product has been replaced by
Manufacturer Part #1955CT 000
Elongated Bowl Open Front Less Cover Plastic Closet Seat Sta-Tite White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
- Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
- Check hinge prevents the seat from going 11° beyond vertical
- Non-corrosive 300 series stainless steel posts and pintles
- Color-matched bumpers and hinges
- Fits all manufacturers' elongated bowls
- Made in the USA (Sheboygan Falls, WI)
- Made with environmentally friendly materials and processes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.5 2013
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 18-3/8 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 14-1/4 in