Elongated Closed Front Toilet Seat in White
This product has been replaced by
Manufacturer Part #4LET 000
Elongated Closed Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DuraGuard® Antimicrobial Built-In Seat Protection™ does not protect users against bacteria, viruses, or other disease organisms always clean and wash this product thoroughly before and after each use
- Lift extension is 3" and sits between the bowl and toilet seat (provides 4" of additional height when a seat is installed)
- Stainless steel bracket and hardware
- Blow-molded plastic construction
- Fits all manufacturers' elongated bowls
- Made in the USA (Sheboygan Falls, WI)
- Made with environmentally friendly materials and processes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-15/16 in
- IAPMO Listed:
- No
- Length:
- 18-9/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 073088080554
- Width:
- 14-1/2 in