This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Venetian Pink

Bemis

Elongated Closed Front Toilet Seat with Cover in Venetian Pink

  • Fast #
  • Part #B1500EC063
  • Item #2995421
  • Manufacturer Part #1500EC 063
5 out of 5 Customer Rating
Brand image
Bemis

Elongated Closed Front Toilet Seat with Cover in Venetian Pink

  • Fast #
  • Part #B1500EC063
  • Item #2995421
  • Manufacturer Part #1500EC 063
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Pink Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easy·Clean® hinge allows for quick removal of seat for easy cleaning.
  • Durable, enameled wood with superior high-gloss finish resists chipping and scratching.
  • Color-matched bumpers and hinges.
  • Fits most manufacturers’ elongated toilets.
  • Proudly made in the USA.
  • Made with environmentally friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Pinks
Color Finish Name:
Venetian Pink
Fits Brand:
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Length:
18-7/8 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to formaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Seat Features:
Easy Clean
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
073088128751
Width:
14-1/8 in