Elongated Open Front Toilet Seat in Black
Elongated Open Front Toilet Seat in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Stay·Tite® Commercial Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
- Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains.
- Check hinges prevent the seat from going 11° beyond vertical.
- 300-series stainless steel posts and pintles resist corrosion.
- Fits most manufacturers’ elongated toilets.
- Fits all elongated toilets
- Made with eco-friendly materials and processes
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 2-3/8
- IAPMO Listed:
- Yes
- Length:
- 18-563/1000
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front Less Cover
- UPC:
- 073088054562
- Width:
- 14-1/2