ELG CFWC ELC PLST BIDET SEAT
Haven ELG CFWC ELC PLST BIDET SEAT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heated Seat: Sit down to a comfortable heated seat with adjustable temperature controls.
- Low Profile Design: Enhance the function of your bathroom without sacrificing style. The low-profile design of the Haven 2000 accommodates bathrooms of all kinds.
- Night Light: Making it easy to find you way at night with ambient glow of the in-bowl night light.
- Warm Air Dryer: User adjustable warm air dryer.
- Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
- Multiple Wash Functions: Tailor your cleansing experience with the choice of Turbo, Pulse, or Standard spray patterns, all facilitated by Dual Nozzles.
- Comfort Control Knob. Easily operate the Haven 2000 with a simple turn of the knob to control front and rear wash functions.
- Stay Tite Seat Fastening System Never Loosens, installs with ease
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- ASME:
- ASME A114.4.2-2021
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.16-2021
- Collection:
- Haven
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 3-9/16
- IAPMO Listed:
- Yes
- Length:
- 20
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- BHV2000E000
- UPC:
- 073088164230
- Width:
- 14-3/4