Elongated Closed Front with Cover Smart Bidet Toilet Seat
Haven Elongated Closed Front with Cover Smart Bidet Toilet Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Auto open/close - lid will open automatically with a remote button press or proximity sensor when you walk up to it
- Enhanced air dryer - the three-stage warm air dryer offers a focused and comfortable stream of air
- UV sterilizer - the UVC LED light treatment is applied to the nozzle after each use
- Heated seat - sit down to a comfortable heated seat with three-stage adjustable temperature controls
- Night light - making it easy-to-find you way at night with ambient glow of the in-bowl night light
- Stainless steel nozzle - the stainless steel finish offers an enhanced style to the single nozzle
- Oscillate mode - when in a wash cycle the nozzle can be adjusted to move forward or back
- Wireless remote control - control bidet settings with a remote
- STAYTITE® seat fastening system never loosens, installs with ease
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Collection:
- Haven
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-4/5
- Height:
- 5-59/100
- IAPMO Listed:
- Yes
- Length:
- 20-79/100
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- BHV5000E
- UPC:
- 850029179009
- Width:
- 16-19/50