Elongated Closed Front with Cover Toilet in White
Assurance™ Elongated Closed Front with Cover Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stay·Tite® Commercial Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
- Clean·Shield™ keeps everything in the bowl and is easy to clean.
- Super·Grip® bumpers provide additional stability.
- Seat height is increased by 3” to ease sitting and standing.
- Heavy duty, solid plastic seat tested to 1,000 lb. weight capacity has special ring bumpers added security.
- Self-sustaining hinges allow for easy cleaning and prevent ring slamming.
- Special ring bumpers for added security.
- Fits most manufacturers’ elongated toilets.
- Proudly made in the USA.
Specifications
- ADA Compliant:
- No
- Collection:
- Assurance™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/2 in
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088158246
- Width:
- 16-1/8 in