This product requires certification to purchase.

Elongated Closed Front with Cover Toilet Seat in White

Bemis

Kennan™ Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #B1100E2000
  • Item #9344793
  • Manufacturer Part #1100E2 000
3.6 out of 5 Customer Rating
Brand image
Bemis

Kennan™ Elongated Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #B1100E2000
  • Item #9344793
  • Manufacturer Part #1100E2 000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 108
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Stay·Tite® Seat Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
  • Super·Grip® bumpers prevent seat shifting and provide greater stability.
  • Whisper·Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers.
  • Resilient plastic with molded-in color resists wear, chips and stains.
  • Proudly made in the USA.
  • Color-matched bumpers and hinges.
  • Proudly designed and assembled in the USA
  • Made with eco-friendly materials and processes
  • Requires Certification
Dimensions & Measurements
Height
2-313/1000 in
Length
18-5/8 in
Width
14-313/1000 in
Characteristics & Features
Collection
Kennan™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Seat Features
Protective Bumpers
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.5
Fits Brand
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
IAPMO Listed
Yes
UPC
073088160607