This product requires certification to purchase.

Elongated Open Front Toilet Seat with Cover in White

Bemis

Medic-Aid® Elongated Open Front Toilet Seat with Cover in White

  • Fast #
  • Part #B2L2150T000
  • Item #3776864
  • Manufacturer Part #2L2150T 000
5 out of 5 Customer Rating
Brand image
Bemis

Medic-Aid® Elongated Open Front Toilet Seat with Cover in White

  • Fast #
  • Part #B2L2150T000
  • Item #3776864
  • Manufacturer Part #2L2150T 000
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • DuraGuard® Antimicrobial Built-In Seat Protection™ - Inhibits the growth of stain and odor-causing bacteria that forms on the toilet seat. DuraGuard® Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Elevated seat provides 2" of additional height above the toilet for easier sitting and standing
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • Check hinges prevent the seat from going 11° beyond vertical so the seat won't hit the flush valve or tank
  • 300 series stainless steel posts and pintles resist corrosion
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Medic-Aid®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed:
Yes
Length:
16-13/16 in
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front With Cover
UPC:
073088080493
Width:
14 in