Elongated Open Front Toilet Seat with Cover in White
Medic-Aid® Elongated Open Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Elevated seat provides 3" of additional height above the toilet for easier sitting and standing, ideal for those with special physical needs.
- Stay·Tite® Commercial Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
- DuraGuard® is an antimicrobial property built in to the toilet seat to inhibit the growth of bacteria.
- Super·Grip® bumpers prevent seat shifting and provide greater stability.
- Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains.
- Check hinges prevent the seat from going 11° beyond vertical.
- 300 series stainless steel posts and pintles resist corrosion.
- Fits most manufacturers’ elongated toilets.
- Proudly made in the USA.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Medic-Aid®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 4-1/4
- IAPMO Listed:
- Yes
- Length:
- 18-563/1000
- Material:
- Plastic
- Seat Features:
- Protective Bumpers
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front With Cover
- Type:
- B3L2150T000
- UPC:
- 073088080523
- Width:
- 14-47/250