Molded Wood Elongated Closed Front with Cover Toilet Seat in Ivory White
Molded Wood Elongated Closed Front with Cover Toilet Seat in Ivory White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Exclusive ivy design complements bath décor
- Durable enameled wood with a high-gloss finish that resists chipping and scratching
- Color-matched bumpers and hinges
- Fits all manufacturers' elongated bowls
- Proudly made in the USA
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-39/50 in
- Material:
- Enameled Wood
- Proposition 65:
- WARNING: This product can expose you to formaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088128072
- Width:
- 14-1/2 in