Molded Wood Elongated Closed Front With Cover Toilet Seat in White
NextStep® Molded Wood Elongated Closed Front With Cover Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits all manufacturers' elongated bowls
- Built-In Potty Seat™ secures magnetically into cover when not in use to reduce clutter
- Child seat removes when no longer needed or for easy cleaning
- WhisperClose® hinge
- Easy-Clean and Change® hinges
- STA-TITE® Seat Fastening System™ Never Loosens™
- Durable molded wood adult ring and cover with a high-gloss finish that resists chipping and scratching
- Solid plastic potty seat is long lasting and stain-resistant
- Made in the USA
Specifications
- Collection:
- NextStep®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 7-15/16 in
- Material:
- Molded Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088140135
- Width:
- 5-1/8 in