Round Closed Front with Cover Toilet Seat in White
NextStep2® Round Closed Front with Cover Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Built-in potty seat secures magnetically into cover when not in use to reduce clutter
- 2-in-1 toilet seat accommodates the needs of both adult and child
- STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
- Easy Clean™ hinge allows for quick removal of seat for easy cleaning
- Whisper Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
- Precision Seat Fit™ provides adjustability for the perfect bowl fit
- Plastic child seat easily removes for cleaning
- Fits all manufacturers' round bowls
- Proudly made in the USA
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- Collection:
- NextStep2®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-211/250
- Height:
- 2-3/16
- Length:
- 16-7/8
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088159144
- Width:
- 14-3/8