This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in Avocado

Bemis

Round Closed Front Toilet Seat with Cover in Avocado

  • Fast #
  • Part #B200SLOWT115
  • Item #3988087
  • Manufacturer Part #200SLOWT 115
5 out of 5 Customer Rating
Brand image
Bemis

Round Closed Front Toilet Seat with Cover in Avocado

  • Fast #
  • Part #B200SLOWT115
  • Item #3988087
  • Manufacturer Part #200SLOWT 115
5 out of 5 Customer Rating

X Points

Color Finish Name: Avocado Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Whisper-Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers
  • Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
  • STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
  • Resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched bumpers and hinges
  • Fits all manufacturers' round bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Greens
Color Finish Name:
Avocado
GSA Approved:
No
Height:
1-15/16 in
IAPMO Listed:
Yes
Length:
14-7/8 in
NSF Certified:
No
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UPC:
073088137906
Width:
14-11/16 in