This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in Ming Green

Bemis

Round Closed Front Toilet Seat with Cover in Ming Green

  • Fast #
  • Part #B200SLOWT165
  • Item #3988153
  • Manufacturer Part #200SLOWT 165
4.4 out of 5 Customer Rating
Brand image
Bemis

Round Closed Front Toilet Seat with Cover in Ming Green

  • Fast #
  • Part #B200SLOWT165
  • Item #3988153
  • Manufacturer Part #200SLOWT 165
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Ming Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
  • Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
  • Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Fits all round toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Greens
Color Finish Name:
Ming Green
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed:
Yes
Length:
16-3/4 in
Material:
Plastic
Seat Features:
Slow-Close
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UPC:
073088138026
Width:
14-11/16 in