This product requires certification to purchase.

Round Open Front Toilet Seat in White

Bemis

Round Open Front Toilet Seat in White

  • Fast #
  • Part #B955CT000
  • Item #61635
  • Manufacturer Part #955CT 000
3.2 out of 5 Customer Rating
Brand image
Bemis

Round Open Front Toilet Seat in White

  • Fast #
  • Part #B955CT000
  • Item #61635
  • Manufacturer Part #955CT 000
3.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Stay·Tite® Commercial Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
  • Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains.
  • Check hinges prevent the seat from going 11° beyond vertical.
  • 300-series stainless steel posts and pintles resist corrosion.
  • Color-matched bumpers and hinges.
  • Fits most manufacturers' round toilets.
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fits Brand:
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
GSA Approved:
No
Height:
2-47/250
IAPMO Listed:
Yes
Length:
16-313/1000
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Open Front Less Cover
UPC:
073088029683
Width:
14-1/2