1.28 gpf Elongated One Piece Toilet in White
Sanctuary 5000™ 1.28 gpf Elongated One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kick Button: Hands free option to flush the toilet and for opening and closing the seat ring or lid.
- Night Light: Making it easy to find you way at night with ambient glow of the in-bowl night light.
- Oscillate Mode: When in a wash cycle the nozzle can be adjusted to move forward or back.
- Enhanced Air Dryer: The three-stage warm air dryer offers a focused and comfortable stream of air.
- Stainless Steel Nozzle: The stainless-steel finish offers an enhanced style to the single nozzle.
- Wireless Remote Control: Control bidet settings with a remote.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Sanctuary 5000™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-69/100 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 20-91/100 in
- IAPMO Listed:
- Yes
- Length:
- 26-7/8 in
- Material:
- Plastic, Ceramic
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Seat Features:
- Heated Seat
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Width:
- 16-3/10 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Trap Size:
- 2-7/8 in
- UPC:
- 850029179023
- Width:
- 16-5/16 in