This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in White

Bemis

Sta-Tite® Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B500TTT000
  • Item #4742847
  • Manufacturer Part #500TTT 000
3.3 out of 5 Customer Rating
Brand image
Bemis

Sta-Tite® Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B500TTT000
  • Item #4742847
  • Manufacturer Part #500TTT 000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stay·Tite® Seat Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
  • Precision·Fit® provides adjustability for the perfect bowl fit.
  • Top·Tite® hinges easily install from above the bowl.
  • Durable, enameled wood with superior high-gloss finish resists chipping and scratching.
  • Color-matched bumpers and hinges.
  • Proudly made in the USA.
  • Fits most manufacturers’ round toilets.
  • Requires Certification
Dimensions & Measurements
Height
1-7/8 in
Length
16-751/1000 in
Width
14-3/8 in
Characteristics & Features
Collection
Sta-Tite®
Color Finish Category
Whites
Color Finish Name
White
Material
Enameled Wood
Proposition 65
WARNING: This product can expose you to formaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Seat Type
Toilet
Toilet Seat Material
Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Fits Brand
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
GSA Approved
No
IAPMO Listed
No
Type
B500TTT000
UPC
073088145123