This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in White

Bemis

Sta-Tite® Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B760T000
  • Item #3754435
  • Manufacturer Part #760T 000
4.8 out of 5 Customer Rating
Brand image
Bemis

Sta-Tite® Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B760T000
  • Item #3754435
  • Manufacturer Part #760T 000
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • 300 series stainless steel posts resist corrosion
  • Fits all round toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sta-Tite®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
2-1/8 in
IAPMO Listed:
Yes
Length:
15-3/8 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UPC:
073088133236
Width:
14-1/2 in