Round Open Front Toilet Seat in White
Sta-Tite® Round Open Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- STAY-TITE Commercial Fastening System Never Loosens; reduces installation time, eliminating callbacks for loose seats
- Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains
- Self-sustaining check hinges hold seat in any open position
- 300-series stainless steel posts and pintles resist corrosion
- Fits most manufacturers’ round toilets
- Proudly Designed and Assembled in the USA
- Made with eco-friendly materials and processes
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sta-Tite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-3/8
- IAPMO Listed:
- Yes
- Length:
- 16-5/16
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front
- UPC:
- 073088029638
- Width:
- 14-1/4