This product requires certification to purchase.

Round Open Front Toilet Seat with Cover in White

Bemis

Sta-Tite® Round Open Front Toilet Seat with Cover in White

  • Fast #
  • Part #B7750TDG000
  • Item #3754436
  • Manufacturer Part #7750TDG 000
5 out of 5 Customer Rating
Brand image
Bemis

Sta-Tite® Round Open Front Toilet Seat with Cover in White

  • Fast #
  • Part #B7750TDG000
  • Item #3754436
  • Manufacturer Part #7750TDG 000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • DuraGuard® Antimicrobial Built-In Seat Protection™ - Inhibits the growth of stain and odor-causing bacteria that forms on the toilet seat. DuraGuard® Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • 300 series stainless steel posts resist corrosion
  • Fits all round toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Length
14-3/4 in
Width
14-3/16 in
Characteristics & Features
Collection
Sta-Tite®
Color Finish Category
Whites
Color Finish Name
White
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Open Front With Cover
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.5 2013
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
UPC
073088133267