Round Closed Front Toilet Seat with Cover in Blush
Whisper-Close® Round Closed Front Toilet Seat with Cover in Blush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stay·Tite® Seat Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
- Easy·Clean® hinge allows for quick removal of seat for easy cleaning.
- Whisper·Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers.
- Resilient plastic with molded-in color resists wear, chips and stains.
- Color-matched bumpers and hinges.
- Fits most manufacturers' round toilets.
- Proudly made in the USA.
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Whisper-Close®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Blush
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 1-469/500
- IAPMO Listed:
- Yes
- Length:
- 16-3/4
- Material:
- Plastic
- Seat Features:
- Slow-Close, Easy Clean
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088138415
- Width:
- 14-86/125