Round Closed Front Toilet Seat with Cover in Dresden Blue
Whisper-Close® Round Closed Front Toilet Seat with Cover in Dresden Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
- Solid resilient plastic with molded-in color resists wear, chips and stains
- Color-matched plastic hinges
- Fits all round toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Whisper-Close®
- Color Finish Category:
- Blues
- Color Finish Name:
- Dresden Blue
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- Yes
- Length:
- 16-3/4 in
- Material:
- Plastic
- Seat Features:
- Slow-Close
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088138453
- Width:
- 14-11/16 in