15 in. Tote Tray
15 in. Tote Tray
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Extra dividers for BT1075 Tote Tray
- Made In USA
Documents
Specifications
- Brand Model Compatibility:
- B1075
- Color Finish Name:
- Grey
- Height:
- 3
- Length:
- 15
- Material:
- Plastic
- Material Type:
- HIPS
- Number of Compartments:
- 4
- UPC:
- 671761510192
- Weight:
- .5
- Width:
- 6